Skip Content

DG
TM
GRAINGER APPROVED

40"L x 23"W x 53"H Stainless Welded Stainless Steel Supply Cart, 600 lb. Load Capacity, Number of Sh

  • Item # 16D106
  • My Part #
  • Mfr. Model # ZY236-U5-AS
  • Catalog Page # N/A
  • UNSPSC # 24101501
Supply Cart,600 lb.,5 Shelf,36 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Supply Cart
  • Load Capacity 600 lb.
  • Number of Shelves 5
  • Shelf Width 22"
  • Shelf Length 36"
  • Overall Length 40"
  • Overall Width 23"
  • Overall Height 53"
  • Distance Between Shelves 10"
  • Caster Type (4) Swivel
  • Construction Welded Stainless Steel
  • Gauge 20
  • Finish Polished
  • Caster Material Thermorubber
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Stainless
  • Features Stainless Tubular Handle, 1-1/4" Shelf Lips Up, Bumper Guards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms