Skip Content

DG
GRAINGER APPROVED

40"L x 23"W x 42"H Stainless Welded Stainless Steel Supply Cart, 600 lb. Load Capacity, Number of Sh

  • Item # 16D102
  • My Part #
  • Mfr. Model # ZW236-U5-AS
  • Catalog Page # N/A
  • UNSPSC # 24101501
40"L x 23"W x 42"H Stainless Welded Stainless Steel Supply Cart, 600 lb. Load Capacity, Number of Sh close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Supply Cart
  • Load Capacity 600 lb.
  • Number of Shelves 3
  • Shelf Width 22"
  • Shelf Length 36"
  • Overall Length 40"
  • Overall Width 23"
  • Overall Height 42"
  • Distance Between Shelves 16"
  • Caster Type (4) Swivel
  • Construction Welded Stainless Steel
  • Gauge 20
  • Finish Polished
  • Caster Material Thermorubber
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Stainless
  • Features Stainless Tubular Handle, 1-1/4" Shelf Lips Up, Bumper Guards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.