Skip Content

DV
GRAINGER APPROVED

40-3/4" x 28-3/8" x 20" Open Flat File Cabinet Base, Gray; For 5 Drawer, Small Cabinet

  • Item # 2CLD9
  • My Part #
  • Mfr. Model # 2CLD9
  • Catalog Page # N/A
  • Catalog Group # F8375
  • UNSPSC # 56101702
Cabinet,Flat File,Open Base,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flat File Cabinet Base
  • Type Open
  • Overall Height 20"
  • Overall Width 40-3/4"
  • Overall Depth 28-3/8"
  • Color Gray
  • For Use With 5 Drawer, Small Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.