Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
GRAINGER APPROVED

4-Way Stackable Recycled High Density Polyethylene Pallet, 48"L x 40"W x 5-7/8"H

  • Item # 48KR13
  • My Part #
  • Mfr. Model # 40X48 STCKR BLK OPN STR
  • Catalog Page # 1135
  • UNSPSC # 24112505
4-Way Stackable Recycled High Density Polyethylene Pallet, 48"L x 40"W x 5-7/8"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $166.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 48.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Orbis® stackable 4-way pallet provides high load capacities for handling and shipping heavy products. This maintenance free pallet is stackable for efficient for storage. It is partially made from a recycled HDPE (High Density Polyethylene) pallet material.

• 4,000 dynamic load capacity
• 30,000 static load capacity

View More

Technical Specs

  • Item Pallet
  • Pallet Type Stackable
  • Pallet Entry 4-Way
  • Pallet Class Block
  • Dynamic Load Capacity 4000 lb.
  • Static Load Capacity 30,000 lb.
  • Length 48"
  • Width 40"
  • Height 5-7/8"
  • Color Black
  • Pallet Material Recycled High Density Polyethylene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.