Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

4-Way Rackable High Density Polyethylene Pallet, 47-3/4"L x 39-7/8"W x 7-1/8"H

  • Item # 3AZG5
  • My Part #
  • Mfr. Model # 40x48 OP CIISF Blu w/LP
  • Catalog Page # N/A
  • UNSPSC # 24112505
4-Way Rackable High Density Polyethylene Pallet, 47-3/4"L x 39-7/8"W x 7-1/8"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pallet
  • Pallet Type Rackable
  • Pallet Entry 4-Way
  • Pallet Class Block
  • Dynamic Load Capacity 5000 lb.
  • Static Load Capacity 30,000 lb.
  • Length 47-3/4"
  • Width 39-7/8"
  • Height 7-1/8"
  • Rackable Capacity 2000 lb.
  • Color Blue
  • Pallet Material High Density Polyethylene
  • Standards FDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.