Skip Content

C3
TM
GRAINGER APPROVED

4" Test Pressure Gauge, 0 to 160 psi

  • Item # 4EFF6
  • My Part #
  • Mfr. Model # 4EFF6
  • Catalog Page # 592
  • Catalog Group # D1382
  • UNSPSC # 41112403
Pressure Gauge,Test,4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

4" Colored-Case Gauges
• Accuracy: ±2-1-2% Polycarbonate lens ABS plastic housing Connection/internal material: brass/bronze 1/4" NPT lower connection Ambient operating temp.: -40° to 150°F
Gauges measure compressed air, water, and hydraulic oil on process lines, compressors, hydraulics, and machinery.

View More

Technical Specs

  • Item Pressure Gauge
  • Gauge Application Test
  • Gauge Nominal Dial Size 4"
  • Basic Gauge Case Material Plastic
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 160
  • Gauge Secondary Range Units kPa
  • Gauge Secondary Range Values 0 to 1100
  • Gauge Accuracy +/-2-1-2%
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Panel Mountable No
  • Liquid Filled No
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Case Material ABS Plastic
  • Gauge Case Color Black
  • Basic Gauge Socket Material Brass
  • Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Gauge Sensor Material Bronze
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Lens Material Plastic
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Calibration Certificate Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.