Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
GRAINGER APPROVED

4-Port RCA Component Video, Mini-DIN Video Adapter, Black

  • Item # 5RFY1
  • My Part #
  • Mfr. Model # 3044
  • Catalog Page # N/A
  • UNSPSC # 26121616
4-Port RCA Component Video, Mini-DIN Video Adapter, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $0.98 / each

Web Price $4.95

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This component (YPbPr) cable is intended for use with InFocus projectors that use a 7-pin Mini connector for component video signals. Supported models include the InFocus LP500, LP530, X1, and SP-4800, as well as the ASK-Proxima C109. The cable features a male MDIN7 connector, which resembles an S-Video connector, on one end and three color-coded female RCA jacks on the other end, each with molded connector housings and strain relief boots. The connectors and pins are gold-plated to ensure smooth, corrosion-free connections.

View More

Technical Specs

  • Item Video Adapter
  • Cable Type RCA Component Video, Mini-DIN
  • Connection A Mini-DIN Male
  • Connection B 3-RCA Female
  • Color Black
  • Features 6" Long Cable, LP500/LP530/X1SP-4800 and ASK-Proxima C109 Projector Model Specific
  • Number of Ports 4
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.