Skip Content

DG
GRAINGER APPROVED

4" Medium-Duty Swivel Plate Caster, 2000 lb. Load Rating

  • Item # 49H476
  • My Part #
  • Mfr. Model # S-HS-4NYB
  • Catalog Page # N/A
  • UNSPSC # 31162701
4" Medium-Duty Swivel Plate Caster, 2000 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plate Casters

Technical Specs

  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Load Rating 2000 lb.
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 4"
  • Wheel Width 2"
  • Overall Height 5-5/8"
  • Caster Wheel/Tread Material Nylon
  • Caster Core Material Nylon
  • Wheel Color Black
  • Caster Plate Hole Pattern A
  • Caster Plate Size 4-1/2" x 6-1/2"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Wheel Bearings Ball
  • Caster Max. Temp. 200 Degrees F
  • Caster Min. Temp. -30 Degrees F
  • Item Plate Caster
  • Non-Marking Yes
  • Number of Wheels 1
  • Standards ICWM
  • Caster Product Group Swivel Caster
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Extended Lead No
  • Replacement Wheel 49H445
  • Caster Raceway Single Ball
  • Includes Spanner Bushing
  • Durometer 85 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 1/2"
  • Caster Plate Thickness 5/16"
  • Frame Finish Enamel
  • Thread Guards No
  • Features Floor Protective
  • Application All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None