Skip Content

DG
GRAINGER APPROVED

4" Mechanical Well Plug, Glass Polymer And Rubber

  • Item # 3UCZ8
  • My Part #
  • Mfr. Model # ECOPLUG4
  • Catalog Page # N/A
  • UNSPSC # 40142313
4" Mechanical Well Plug, Glass Polymer And Rubber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Well Plug
  • Type Mechanical
  • Nominal Size 4"
  • Material Glass Polymer And Rubber
  • For Use In Well Openings
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.