Skip Content

DV
TM
GRAINGER APPROVED

4" Light-Medium Duty Gate Caster, 600 lb. Load Rating

  • Item # 32J782
  • My Part #
  • Mfr. Model # 14IX04251S001G
  • Catalog Page # 1248
  • UNSPSC # 31162701
Gate Caster,Polyurethane,4 in.,600 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Gate Casters
• Double-ball swivel raceways Weight activated Delrin® wheel bearing

View More

Technical Specs

  • Item Gate Caster
  • Caster Load Rating Range Light-Medium Duty
  • Wheel Dia. 4"
  • Wheel Width 2"
  • Caster Wheel/Tread Material Polyurethane
  • Inside Bolt Hole Spacing (4) Holes Spaced Equally Apart 2-5/8" x 3-11/32" In (2) Vertical Locations
  • Outside Bolt Hole Spacing 2-5/8" x 3-11/32"
  • Stem Length No Stem
  • Stem Dia. No Stem
  • Overall Height 5-5/8"
  • Mounting Bolt Dia. 3/8"
  • Caster Wheel Bearings Delrin
  • Caster Raceway Double Ball
  • Plate Size 4" x 11"
  • Wheel Color Red
  • Core Color Gray
  • Caster Core Material Polyolefin
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Plate Thickness 1/4"
  • Features Weight Activated
  • Side Mount Hole Pattern A
  • Caster Temp. Range Available Yes
  • Non-Marking Yes
  • Max. Compression Force 180 lb.
  • Max. Spring Deflection 7/8"
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None