Skip Content

DG
GRAINGER APPROVED

Swivel Stem Caster w/Brake,4 in.,225 lb.

  • Item # 40N466
  • My Part #
  • Mfr. Model # PGE40748WH-MNT63(GG)BG
  • Catalog Page # N/A
  • UNSPSC # 31162701
Swivel Stem Caster w/Brake,4 in.,225 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Duty
  • Caster Stem Type Threaded
  • Wheel Dia. 4"
  • Wheel Width 1-1/4"
  • Load Rating 225 lb.
  • Stem Dia. 1/2"
  • Wheel Color Gray
  • Overall Height 5-3/8"
  • Caster Wheel/Tread Material Monoprene
  • Caster Core Material Polyolefin
  • Core Color Gray
  • Caster Wheel Bearings Ball
  • Stem Length 1-1/2"
  • Caster Brake Type Pedal
  • Caster Raceway Double/Single Ball
  • Frame Finish Nylon
  • Application Medical Carts, Monitoring Equipment Stands, IV Poles, Computer Carts, Laboratory Equipment, Audio/Visual Carts, Electronic Equipment, Seating
  • Caster Temp. Range -45 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Caster Thread Size 1/2-13
  • Caster Temp. Range Available Yes
  • Number of Wheels 1
  • Caster Brake Included Yes
  • Caster Product Group Swivel Caster with Brake
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None