ST
GRAINGER APPROVED

Swivel Stem Caster w/Brake, 4 in., 125 lb.

  • Item # 3ENU1
  • My Part #
  • Mfr. Model # PEC40637GR-TPU03(GG)B
  • Catalog Page # 1212
  • UNSPSC # 31162701
Swivel Stem Caster w/Brake, 4 in., 125 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Duty
  • Caster Stem Type Threaded
  • Wheel Dia. 4"
  • Wheel Width 15/16"
  • Load Rating 125 lb.
  • Stem Dia. 3/8"
  • Wheel Color Gray
  • Overall Height 5-3/8"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Core Color Gray
  • Caster Wheel Bearings Delrin
  • Stem Length 3/4"
  • Caster Brake Type Pedal
  • Caster Raceway Double Ball
  • Frame Finish Glass Filled Nylon
  • Features Fully Heat Treated
  • Application Medical Equipment, Utility Carts, Store Fixtures, Food Service Equipment, Seating
  • Standards ICWM
  • Includes Thread Guards
  • Caster Temp. Range -45 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Caster Thread Size 3/8-16
  • Caster Temp. Range Available Yes
  • Number of Wheels 1
  • Caster Brake Included Yes
  • Caster Product Group Swivel Caster with Brake
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.