Skip Content

DV
GRAINGER APPROVED

4" Light-Duty Swivel Stem Caster, 275 lb. Load Rating

  • Item # 24WA53
  • My Part #
  • Mfr. Model # 3.45044090070001
  • Catalog Page # N/A
  • UNSPSC # 31162701
Twin Wheel Swivl Castr,Nyln,4 in.,275 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Duty
  • Caster Stem Type Threaded
  • Wheel Dia. 4"
  • Wheel Width 4"
  • Load Rating 275 lb.
  • Stem Dia. 3/16"
  • Wheel Color Gray
  • Overall Height 4-45/64"
  • Caster Wheel/Tread Material Nylon
  • Stem Length 15/32"
  • Frame Finish White
  • Application Hospital Beds, Stretchers, Mobile Ultrasound Equipment, or Beds, Radiology Tables, Medical Chairs/Recliners, ICU Beds, Care Beds
  • Non-Marking Yes
  • Caster Thread Size M12
  • Number of Wheels 2
  • Caster Brake Included No
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms