Skip Content

C3
GRAINGER APPROVED

4" Light-Duty Rigid Plate Caster, 140 lb. Load Rating

  • Item # 1UHW2
  • My Part #
  • Mfr. Model # 1UHW2
  • Catalog Page # 1198
  • UNSPSC # 31162701
4" Light-Duty Rigid Plate Caster, 140 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polyolefin Casters
• Black color Zinc-plated finish Include threadguard
Swivel casters feature double-ball raceway. Casters with brake feature side brake.

View More

Technical Specs

  • Caster Sub-Type Rigid
  • Caster Load Rating Range Light-Duty
  • Load Rating 140 lb.
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 4"
  • Wheel Width 1"
  • Overall Height 4-13/16"
  • Caster Wheel/Tread Material Polyolefin
  • Caster Core Material Polyolefin
  • Wheel Color Black
  • Caster Plate Hole Pattern D
  • Caster Plate Size 2-3/4" x 3-3/4"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Wheel Bearings Plain
  • Item Plate Caster
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Durometer 65 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 5/16"
  • Caster Plate Thickness 3/32"
  • Frame Finish Zinc Plated
  • Thread Guards Yes
  • Features Corrosion Resistant
  • Caster Temp. Range Available No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.