Skip Content

WV
TM
GRAINGER APPROVED

4"H x 4"W x 36"L Composite Single Side Wheel Riser, 100,000 lb. Load Capacity

  • Item # 32KL20
  • My Part #
  • Mfr. Model # RS-44-1-10
  • Catalog Page # N/A
  • UNSPSC # 24101803
Single Ramp Wheel Riser,36inLx4inWx4inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Wheel Riser Item Single Side Wheel Riser
  • Material Composite
  • Load Capacity 100,000 lb.
  • Overall Height 4"
  • Level Length 18"
  • Overall Width 4"
  • Overall Length 36"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.