Skip Content

DG
GRAINGER APPROVED

4"H Men's Ankle Boots, Plain Toe Type, Rubber Upper Material, Brown, Size 12

  • Item # 8YD56
  • My Part #
  • Mfr. Model # DLY-909E SIZE 12
  • Catalog Page # N/A
  • Catalog Group # E6952
  • UNSPSC # 46181605
Ankle Boots,Mens,12,Pull On,Brn,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rubber Boots

Technical Specs

  • Item Ankle Boots
  • Rubber Boot Style Ankle
  • Toe Type Plain
  • Color Brown
  • Footwear Sole Pattern Ribbed
  • Insulated No
  • Size 12
  • Style Number DLY
  • Gender Men's
  • Boot Height 4"
  • Footwear Closure Type Pull On
  • Insulation Type None
  • Metatarsal Guard No
  • Waterproof Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms