Skip Content

DG
TM
GRAINGER APPROVED

4"H Men's Ankle Boots, Plain Toe Type, Rubber Upper Material, Brown, Size 6

  • Item # 8PMY8
  • My Part #
  • Mfr. Model # DLY-909E SIZE 6
  • Catalog Page # N/A
  • Catalog Group # E6952
  • UNSPSC # 46181605
Ankle Boots,Mens,6,Pull On,Brn,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ankle Boots
  • Gender Men's
  • Size 6
  • Closure Type Pull On
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material Steel
  • Height 4"
  • Color Brown
  • Upper Material Rubber
  • Insulated No
  • Midsole Material Rubber
  • Insulation Type None
  • Outsole Material Rubber
  • Footwear Sole Pattern Ribbed
  • Waterproof Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms