Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

4" Caster Wheel, 700 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"

  • Item # 29XU77
  • My Part #
  • Mfr. Model # UAR-0420-08
  • Catalog Page # N/A
  • UNSPSC # 31162701
4" Caster Wheel, 700 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Caster Wheel
  • Load Rating 700 lb.
  • Wheel Dia. 4"
  • Wheel Width 2"
  • Caster Wheel/Tread Material Polyurethane
  • Wheel Color Blue
  • Caster Core Material Aluminum
  • Hub Length 2-7/16"
  • Fits Axle Dia. 1/2"
  • Spanner Bushing Included
  • Core Color Silver
  • Caster Wheel Bearings Roller
  • Durometer 92 Shore A
  • Resistant To Chemicals,Grease,Most Oil,Water
  • Bore Dia. 1/2"
  • Replacement For 29XU77
  • Includes Complete Wheel with Bearings
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -40 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Caster Load Rating Range Light-Medium Duty
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.