Skip Content
WG
TM
GRAINGER APPROVED

4" Carbon Steel Plow Bolt with Plain Finish; PK25

  • Item # 1CFL5
  • Mfr. Model # 1CFL5
  • Catalog Page # N/A
  • UNSPSC # 31161611
4" Carbon Steel Plow Bolt with Plain Finish; PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plow Bolt
  • Type Countersunk Square Neck
  • Grade 5
  • Material Carbon Steel
  • Finish Plain
  • Thread Size 1/2"-13
  • Length 4"
  • Head Dia. 0.945"
  • Head Height 0.417"
  • Head Type #3 Flat
  • Head Angle (Deg.) 80
  • Square Width 0.515"
  • Tensile Strength (PSI) SAE J 429
  • Meets/Exceeds SAE J 429
  • Package Quantity 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms