Skip Content

DV
TM
GRAINGER APPROVED

4-5/16" x 1-1/8" Cord Weight, Off-White; For Use With Vertical Blinds

  • Item # 3AEK4
  • My Part #
  • Mfr. Model # 3AEK4
  • Catalog Page # N/A
  • UNSPSC # 52131601
Cord Weight,4 5/16X 1 1/8 In,Alabaster close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The BATTALION vertical cord weight is designed to help keep the traverse cord straight. Helps repair blinds that no longer work or function properly. Extruded clear acrylic construction. Overall dimensions: 4-5/16"L x 1-1/8"W. Off-white color.

View More

Technical Specs

  • Item Cord Weight
  • Color Off-White
  • Length 4-5/16"
  • Width 1-1/8"
  • For Use With Vertical Blinds
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms