Skip Content
WG
TM
GRAINGER APPROVED

4" 1018-1022 Carbon Steel Socket Set Screw with Plain Finish; PK25

  • Item # 30P121
  • My Part #
  • Mfr. Model # 409122-B1
  • Catalog Page # N/A
  • UNSPSC # 31161505
Socket Set Screw,Cup,5/8-11x4,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cup point square head set screw is RoHS compliant.

View More

Technical Specs

  • Item Socket Set Screw
  • Material 1018-1022 Carbon Steel
  • Finish Plain
  • System of Measurement Inch
  • Thread Size 5/8-11
  • Point Type Cup
  • Drive Type Square
  • Drive Size 5/8"
  • Decimal Equivalent 0.625"
  • Overall Length 4"
  • Point Dia. 0.371"
  • Head Width 5/8"
  • Head Height 0.485"
  • Rockwell Hardness HR 15N 83 min (surface)
  • Meets ASME B18.6.2
  • Package Quantity 25
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.