Skip Content
WG
TM
GRAINGER APPROVED

4-1/2" x 3-1/2" Butt Hinge with Beige Prime Coat Finish, Half Mortise Mounting, Square Corners

  • Item # 4PA24
  • Mfr. Model # 4PA24
  • Catalog Page # 2059
  • UNSPSC # 31162403
4-1/2" x 3-1/2" Butt Hinge with Beige Prime Coat Finish, Half Mortise Mounting, Square Corners close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The high-traffic hinge is designed for use when door or frame damage makes a full-mortise hinge impractical. Nonhanded hinge has 180° range of motion and antifriction ball bearings for high-traffic doors and openings. Half-mortise mounting. Thicker leaves support greater weight. Hardware included.

View More

Technical Specs

  • Item Butt Hinge
  • Material Steel
  • Finish Beige Prime Coat
  • Holes With
  • Holes per Leaf 3 and 4
  • Ligature Resistant No
  • Orientation Non Handed
  • Door Leaf Height 4-1/2"
  • Frame Leaf Height 4-1/2"
  • Door Leaf Width 3-1/2"
  • Frame Leaf Width 3-1/2"
  • Door Leaf Thickness 0.140"
  • Frame Leaf Thickness 0.140"
  • Bearing Type Ball
  • Corners Square
  • Hardware Not Included
  • Mounting Half Mortise
  • Pin Type Nonremovable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms