Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
GRAINGER APPROVED

#3x7/32" O.D., Flat Washer, Nylon, Not Graded, Plain, PK400

  • Item # 2JU70
  • Mfr. Model # 17W02190
  • Catalog Page # N/A
  • UNSPSC # 31161807
#3x7/32" O.D., Flat Washer, Nylon, Not Graded, Plain, PK400 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $1.23 / pkg. of 400

List Price $18.61

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonmetallic flat washers feature strong, abrasion-resistant nylon construction that offers a low friction coefficient and also provides electrical insulation and noise dampening. The 2 flat surfaces distribute force/stress of a nut or bolt and helps reduce friction and heat during installation of a threaded fastener.

View More

Technical Specs

  • Item Flat Washer
  • Flat Washer Type Flat Washer
  • Washer Basic Material Nylon
  • System of Measurement Inch
  • Washer Material Grade Not Graded
  • Fastener Finish Plain
  • Fits Bolt Sizes #3
  • Washer Inside Dia. 7/64"
  • Washer Outside Dia. 7/32"
  • Thickness 0.031"
  • Thickness Tolerance +/-0.005"
  • Color Off White
  • Application Relieves Friction
  • For Use With Machine Screw
  • Washer Standards N/A
  • Package Quantity 400
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.