Skip Content
ST
TM
GRAINGER APPROVED

36" x 18" x 75" Freestanding Steel Shelving Unit, Tan

  • Item # 7D384
  • Mfr. Model # 2960
  • Catalog Page # 1495
  • UNSPSC # 24102004
36" x 18" x 75" Freestanding Steel Shelving Unit, Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $190.74 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 102.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shelving Unit
  • Shelving Type Freestanding
  • Shelving Style Closed
  • Material Steel
  • Number of Shelves 5
  • Width 36"
  • Depth 18"
  • Height 75"
  • Shelf Capacity 375 lb.
  • Shelf Adjustments 1-1/2" Increments
  • Color Tan
  • Finish Enamel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


36 In x 18 In x 75 In Freestanding Steel Shelving Unit, Tan is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from This is a low quality shelving unit. The assembly instructions barely cover the basics. The basic shelving kit comes with side and back cross brace straps. The instructions did not indicate whether or not you use the back cross braces when you use the back enclosure panels.The side panels do not fit like the instructions indicate. I had to drill holes in the top and bottom then, bolt the sides to the top and bottom shelves just to secure them. The back panels were not much better. I had to drill holes in the back of the top and bottom shelves to secure the top and bottom of the back panels as well. After all that extra bracing, the unit was still very flimsy.
Date published: 2015-04-14
  • y_2017, m_8, d_8, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_7D384, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.