Skip Content

WV
GRAINGER APPROVED

Steel Ledge Kit, Gray, 1 EA

  • Item # 1VF47
  • My Part #
  • Mfr. Model # 242
  • Catalog Page # 1245
  • UNSPSC # 24102004
Ledge Kit,Steel,12" D,39" H,36" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Shelving Accessory Sub-Category Accessory
  • Item Ledge Kit
  • Overall Width 36"
  • Overall Depth 12"
  • Overall Height 39"
  • Material Steel
  • Gauge 13
  • Color Gray
  • Finish - Shelving and Racks Powder Coated
  • For Use With Freestanding Shelving Unit
  • Includes 39" High Ledge Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products