Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

36"L x 60"W x 57"H Gray Steel 3 Sided Mesh Truck, 2000 lb. Load Capacity

  • Item # 8DYD6
  • My Part #
  • Mfr. Model # 3ST-EX3660-95
  • Catalog Page # N/A
  • UNSPSC # 24101504
36"L x 60"W x 57"H Gray Steel 3 Sided Mesh Truck, 2000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 3 Sided Mesh Truck
  • Load Capacity 2000 lb.
  • Shelf Width 72"
  • Shelf Length 36"
  • Overall Length 36"
  • Overall Width 60"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Steel
  • Gauge 14
  • Finish Powder Coated
  • Caster Material Phenolic
  • Caster Dia. 6"
  • Caster Width 2"
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms