Skip Content

DG
TM
GRAINGER APPROVED

36"L x 60"W x 57"H Gray Steel 3-Sided Stock Cart, 2000 lb. Load Capacity, Number of Shelves: 3

  • Item # 5LVU5
  • My Part #
  • Mfr. Model # 3ST-EX3660-3AS-95
  • Catalog Page # N/A
  • UNSPSC # 56111907
Stock Cart With 3-Sides,57 In. H,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 2000 lb.
  • Number of Shelves 3
  • Shelf Width 60"
  • Shelf Length 36"
  • Overall Length 36"
  • Overall Width 60"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Construction Steel
  • Gauge 14
  • Finish Powder Coated
  • Adjustable Increments 1"
  • Caster Material Phenolic
  • Caster Dia. 6"
  • Caster Width 2"
  • Color Gray
  • Features Shelves Have 1" Lip Height
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms