Skip Content

WG
TM
GRAINGER APPROVED

36"L x 30"W Aluminum Dock Plate; Load Capacity: 700 lb.

  • Item # 38UJ27
  • My Part #
  • Mfr. Model # 38UJ27
  • Catalog Page # 1168
  • UNSPSC # 24101807
Dock Plate,Aluminum,700 lb,36inL x 30inW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grainger Approved Aluminum Hand Truck Dockboard with diamond tread surface and beveled edges. Two bolt-on inc-plated handle on each side. Use with 2-wheel hand trucks only, not for fork truck or pallet truck use. Safety locking legs meet OSHA requirements.

• 700-lb. load capacity
• 5" service height range

View More

Technical Specs

  • Item Dock Plate
  • Material Aluminum
  • Load Capacity 700 lb.
  • Overall Length 36"
  • Overall Width 30"
  • Usable Width 30"
  • Service Height Range 5"
  • Deck Diamond Treadplate
  • Thickness 5/16"
  • Includes Beveled Edges, 3/16" Safety Locking Legs, (2) Bolt-On Zinc Plated Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products