Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

36"L x 19"W x 47"H Stainless Welded Stainless Steel Stock Truck, 1800 lb. Load Capacity, Number of S

  • Item # 16C941
  • My Part #
  • Mfr. Model # XC130-U6
  • Catalog Page # N/A
  • UNSPSC # 24101501
36"L x 19"W x 47"H Stainless Welded Stainless Steel Stock Truck, 1800 lb. Load Capacity, Number of S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Welded Stainless Steel Carts
• 16-ga. stainless shelves and frame

View More

Technical Specs

  • Item Stock Truck
  • Load Capacity 1800 lb.
  • Number of Shelves 3
  • Shelf Width 18"
  • Shelf Length 30"
  • Overall Length 36"
  • Overall Width 19"
  • Overall Height 47"
  • Distance Between Shelves 17"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Welded Stainless Steel
  • Gauge 16
  • Finish Polished
  • Caster Material Urethane
  • Caster Dia. 6"
  • Caster Width 2"
  • Color Stainless
  • Features Tubular Handle with Smooth Radius
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms