Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Steel Raised Handle Utility Cart, 600 lb. Load Capacity, Number of Shelves: 2

  • Item # 2HDP8
  • My Part #
  • Mfr. Model # 2HDP8
  • Catalog Page # N/A
  • UNSPSC # 24101501
Steel Raised Handle Utility Cart, 600 lb. Load Capacity, Number of Shelves: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Utility Cart Item Raised Handle Utility Cart
  • Load Capacity 600 lb.
  • Material Steel
  • Finish Stainless Steel
  • Color Silver
  • Overall Length 36-3/4"
  • Overall Width 18"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Shelf Length 36"
  • Shelf Width 18"
  • Handle Included Yes
  • Adjustable Increments 1"
  • Top Shelf Height 39"
  • Cart Shelf Style Flush
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms