Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

36-1/2"H x 20"W Steel Tool Transporter, 2400 lb. Load Capacity, Total Number of Bins: 5

  • Item # 4EED4
  • My Part #
  • Mfr. Model # B220-C-40
  • Catalog Page # N/A
  • UNSPSC # 24101501
36-1/2"H x 20"W Steel Tool Transporter, 2400 lb. Load Capacity, Total Number of Bins: 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tool Transporter
  • Total Number of Bins 5
  • Overall Height 36-1/2"
  • Overall Depth 39"
  • Overall Width 20"
  • Cart Color Blue
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Rubber
  • Caster Dia. 6"
  • Cart Material Steel
  • Finish Painted
  • Load Capacity 2400 lb.
  • Number of Shelves 1
  • Includes (5) Pairs of Mounting Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products