Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

35mm A2 Stainless Steel Socket Set Screw with Plain Finish; PK10

  • Item # 6FA82
  • My Part #
  • Mfr. Model # 6FA82
  • Catalog Page # 2125
  • UNSPSC # 31161505
35mm A2 Stainless Steel Socket Set Screw with Plain Finish; PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Socket Set Screw
  • Material A2 Stainless Steel
  • Finish Plain
  • System of Measurement Metric
  • Thread Size M6 x 1mm
  • Point Type Cup
  • Drive Type Hex Socket
  • Drive Size 3mm
  • Decimal Equivalent 0.236"
  • Overall Length 35mm
  • Class 6g
  • Meets DIN 916/ISO 4029
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products