Skip Content
WV
TM
GRAINGER APPROVED

3500 ft. Polyolefin Heat Activated Shrink Film; Roll Width: 12", Thickness: 0.75 mil

  • Item # 5URU1
  • Mfr. Model # 5URU1
  • Catalog Page # 1653
  • UNSPSC # 24141502
3500 ft. Polyolefin Heat Activated Shrink Film; Roll Width: 12", Thickness: 0.75 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shrink Wrap Films

Product Details

Shrink Film
Centerfold PVC and polyolefin film forms skintight protective wrap over packages. Economical for manual applications. Polyolefin wrap is approved for direct food contact.
Heat-Activated Shrink Film, Tubing, Bags, and Wrap
• Clear PVC has maximum shrink of 40% Use heat guns or shrink tunnels to apply heat

View More

Technical Specs

  • Item Heat Activated Shrink Film
  • Material Polyolefin
  • Roll Length 3500 ft.
  • Roll Width 12"
  • Thickness 0.75 mil
  • Style Centerfold
  • Color Clear
  • Max. Shrink 40%TD, 40% MD
  • For Use With Heat Activated Shrink Wrap Film System, Heat Tunnel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms