Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

35-1/2"L x 21-3/8"W x 37-7/8"H Black Stacked Chair Dolly

  • Item # 14Z841
  • My Part #
  • Mfr. Model # H4033.T
  • Catalog Page # N/A
  • UNSPSC # 56121302
35-1/2"L x 21-3/8"W x 37-7/8"H Black Stacked Chair Dolly close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chair and Table Carts

Technical Specs

  • Item Stacked Chair Dolly
  • Overall Length 35-1/2"
  • Overall Width 21-3/8"
  • Overall Height 37-7/8"
  • Max. Number of Chairs 28
  • Frame Material Steel
  • Finish Painted
  • Frame Color Black
  • Handle Included Yes
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms