Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
GRAINGER APPROVED

34-PC Tech School Tool Kit

  • Item # 7DD83
  • My Part #
  • Mfr. Model # 7DD83
  • Catalog Page # N/A
  • UNSPSC # 27113201
34-PC Tech School Tool Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $600.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.54 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Tool Kit Product Grouping Tool Kits
  • Tool Families Included Brushes,Deburring,Finishing Tools,Measuring Tools,Miscellaneous Tools,Pliers,Powered Tools,Soldering,Striking Tools,Welding Tools
  • Item Tech School Tool Kit
  • Number of Pieces 34
  • Number of Brushes 2
  • Number of Deburring and Finishing Tools 8
  • Number of Measuring Tools 1
  • Number of Pliers 1
  • Number of Powered Tools 1
  • Number of Soldering and Welding Tools 2
  • Number of Striking Tools 2
  • Number of Miscellaneous Tools 2
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Brushes Included 12-pc. Spiral Tip Cleaner Set,Scratch Brush
  • Deburring,Finishing Tools Included (3) Depressed Center Wheels,(3) Flap Discs,Knot Wire Cup Brush,Twist Wire Wheel Brush
  • Measuring Tools Included Protractor
  • Pliers Included 10" Locking
  • Powered Tools Included 4-1/2" Angle Grinder
  • Soldering,Welding Tools Included Butt/Fillet Weld Gage,Flint Lighter
  • Striking Tools Included Center Punch,Chipping Hammer
  • Miscellaneous Tools Included 11" Locking C-Clamp,8" Locking Sheet Metal Clamp
  • Includes Ear Plugs, Welders Cap, Flame Resistant Jacket, Soapstone Kit, Paint Marker, (2) Plates, Ratchet Faceshield, Safety Glasses, 3-pr. Welding Gloves, Welding Helmet, Welding Marker, Welding Apron
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.