Skip Content

DG
GRAINGER APPROVED

34-1/2" x 13" x 72" Stationary Bookcase with 5 Shelves, Gray

  • Item # 2HFG8
  • My Part #
  • Mfr. Model # 2HFG8
  • Catalog Page # N/A
  • Catalog Group # F8317
  • UNSPSC # 56101507
Bookcase,Steel,5 Shelf,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Assemble stationary bookcase by simply snapping together pieces—no nuts, bolts, or special tools required. Durable steel construction with powder-coated finish. Shelves adjust in 2" increments; bottom shelf does not adjust.

View More

Technical Specs

  • Item Stationary Bookcase
  • Type Unassembled, Boltless
  • Number of Shelves 5
  • Width 34-1/2"
  • Height 72"
  • Depth 13"
  • Color Gray
  • Shelf Capacity 150 lb.
  • Assembly Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products