C3
Grainger Choice Product
GRAINGER APPROVED

33" x 22" x 6" Drop-In Sink with 14" x 15-1/2" Bowl Size

  • Item # 447P01
  • My Part #
  • Mfr. Model # 86100
  • Catalog Page # N/A
  • UNSPSC # 30181504
33" x 22" x 6" Drop-In Sink with 14" x 15-1/2" Bowl Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Sinks and Wash Fountains~Drop-In Sinks


$77.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Drop-In Sink
  • Body Material Stainless Steel
  • Gauge 23
  • Overall Length 33"
  • Overall Width 22"
  • Overall Height 6"
  • No. of Bowls 2
  • Bowl Size 14" x 15-1/2"
  • Bowl Depth 6 in
  • ADA Compliant Yes
  • Drain Opening 3 1/2 in
  • Finish Satin
  • Number of Holes 4
  • Faucet Mounting Centers 8 in
  • Faucet Hole Dia. 1-1/2"
  • Manufacturers Warranty Length 10 yr.
  • Standards CUPC
  • Compliance CUPC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms