Skip Content

WV
GRAINGER APPROVED

Steel Shelf, Galvanized Finish, Silver, 32"W x 8"D x 5/8"H

  • Item # 1WDT5
  • My Part #
  • Mfr. Model # 1WDT5
  • Catalog Page # N/A
  • UNSPSC # 24102004
Shelf,8" D,32" W,5/8" H,Steel,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Used with Display Type Single or Double Slotted Standards
  • Item Shelf
  • Overall Depth 8"
  • Overall Width 32"
  • Overall Height 5/8"
  • Material Steel
  • Gauge 18
  • Finish Galvanized
  • Color Silver
  • Load Capacity 200 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions