Skip Content

WV
TM
GRAINGER APPROVED

Shelf, Silver with Galvanized Finish, PK1

  • Item # 1WDT6
  • My Part #
  • Mfr. Model # 1WDT6
  • Catalog Page # N/A
  • UNSPSC # 24102004
Shelf,10" D,32" W,5/8" H,Steel,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Used with Display Type Single or Double Slotted Standards
  • Item Shelf
  • Overall Depth 10"
  • Overall Width 32"
  • Overall Height 5/8"
  • Material Steel
  • Gauge 18
  • Finish Galvanized
  • Color Silver
  • Load Capacity 200 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.