Skip Content

DV
TM
GRAINGER APPROVED

Thermoplastic Resin Utility Cart, 400 lb. Load Capacity, Number of Shelves: 2

  • Item # 13W647
  • My Part #
  • Mfr. Model # RDTC11RD
  • Catalog Page # 1204
  • Catalog Group # E1933
  • UNSPSC # 24101501
Utility Cart,400 lb. Cap., PE,2 Shelves close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Utility Cart Item Utility Cart
  • Load Capacity Range 0 lb. to 499 lb.
  • Shelf Material Thermoplastic Resin
  • Shelf Length 32"
  • Shelf Width 24"
  • Leg Material High Density Polyethylene
  • Shelf Color Red
  • Leg Color Red
  • Overall Length 32"
  • Overall Width 24"
  • Top Shelf Height 37-1/2"
  • Number of Shelves 2
  • Caster Dia. 4"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Polyethelene
  • Capacity per Shelf 150 lb.
  • Distance Between Shelves 24-3/4
  • Lip Height 2-3/4"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Non-Marking No
  • Electrical Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms