Skip Content

C3
TM
GRAINGER APPROVED

32"L x 24"W Blue Utility Cart, 400 lb. Load Capacity, Number of Shelves: 3

  • Item# 13W651
  • Mfr. Model# BUTC111BU
  • Catalog Page# 1449
  • Catalog Group# E1935
  • UNSPSC# 24101501
32"L x 24"W Blue Utility Cart, 400 lb. Load Capacity, Number of Shelves: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $397.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 48.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Utility Cart Item Utility Cart
  • Load Capacity 400 lb.
  • Shelf Material Thermoplastic Resin
  • Shelf Length 32"
  • Shelf Width 24"
  • Leg Material High Density Polyethylene
  • Shelf Color Blue
  • Leg Color Blue
  • Overall Length 32"
  • Overall Width 24"
  • Top Shelf Height 38"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Polyethelene
  • Capacity per Shelf 100 lb.
  • Distance Between Shelves 21-1/2"
  • Distance Between Top and Middle Shelf 10-3/4"
  • Distance Between Middle and Bottom Shelf 10-3/4"
  • Lip Height 2-3/4"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Non-Marking No
  • Electrical Included No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We have a total of 12 of these carts in our clean room production area. They are easy to clean and roll like a dream on our epoxy coated floors. They are very strong and hold a lot of product. Assembly is a challenge, they do not just snap together, it takes a lot of muscle to get them ready to use. I have had 6 out of 12 delivered broken due to shipping abuses. December 18, 2013
  • 2017-01-17 T19:38:21.988-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_13W651, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.