Skip Content

C3
GRAINGER APPROVED

316 Stainless Steel MNPT x MNPT Ball Valve, Butterfly, 1/2" Pipe Size

  • Item # 1PZC5
  • My Part #
  • Mfr. Model # 1PZC5
  • Catalog Page # 2869
  • UNSPSC # 40141607
SS Ball Valve,MNPT,1/2 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

316 Stainless Steel Mini Ball Valves

• Rated: 1000 psi; 150 psi WSP Temp. range: -40° to 400°F
Miniature valve design fits into tight spaces. Lockable butterfly wing handle (padlock not included). 2-pc., full-port (1/2" are reduced-port) valves with PTFE seats. Vacuum service to 29" Hg. For use in most corrosive environments.

View More

Technical Specs

  • Item Ball Valve
  • Body Material 316 Stainless Steel
  • Body Style Inline
  • General Connection Type Male NPT
  • Valve Structure 2-Piece
  • Pipe Size 1/2"
  • Connection Type MNPT x MNPT
  • Port Full
  • Max. Pressure 1000 psi CWP
  • Temp. Range -40 Degrees to 400 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Type Butterfly
  • Handle Material Stainless Steel
  • Stem Material Stainless Steel
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel
  • Standards ASTM A351-ZF8M
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.