Skip Content

TP
TM
GRAINGER APPROVED

316 Stainless Steel Lap Joint Flange, Welded, 1/2" Pipe Size - Pipe Fitting

  • Item # 4WPT5
  • My Part #
  • Mfr. Model # 4WPT5
  • Catalog Page # 2838
  • UNSPSC # 40142407
Lap Joint Flange,Sz 1/2 In,Welded close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.99 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allowing easy assembly and alignment, this GRAINGER APPROVED lap joint flange can be used with either a stub end or taft, which is butt welded to the pipe with the flange loose behind it. Model is ideal for use in frequently cleaned or inspected low-pressure systems, while the 316 stainless steel has a higher nickel content for even greater corrosion resistance. Flange is suitable for use with air, water, oil, natural gas, and steam.

View More

Technical Specs

  • Item Lap Joint Flange
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 1/2"
  • Fitting Connection Type Welded
  • Max. Pressure 150 psi
  • Outside Dia. 3-1/2"
  • Number of Holes 4
  • Temp. Range -60 Degrees to 450 Degrees F
  • Standards ANSI B16.5, ASTM A182
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.