C3
GRAINGER APPROVED

316 Stainless Steel Elbow, 45°, Socket Weld, 1" Pipe Size - Pipe Fitting

  • Item # 2TY46
  • My Part #
  • Mfr. Model # 2TY46
  • Catalog Page # 2777
  • UNSPSC # 40142317
316 Stainless Steel Elbow, 45°, Socket Weld, 1" Pipe Size - Pipe Fitting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel Socket Weld Pipe Fittings—Class 150

• 150 psi WOG at 150°F
316 stainless steel has a higher nickel content to provide better corrosion resistance than 304 stainless steel. For plumbing or welding applications with air, water, natural gas, or steam.
Materials conform to ASTM-A-351. Dimensions conform to ANSI B16.5. Meet MSS-SP-51 Class 150LB for general Dimensions, pressure, and temperature.

View More

Technical Specs

  • Item Elbow, 45 Degrees
  • Pipe Fitting Material 316 Stainless Steel
  • Pipe Size - Pipe Fitting 1"
  • Fitting Connection Type Socket Weld
  • Standards Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.