Skip Content

DV
TM
GRAINGER APPROVED

Grade 5 Hex Head Cap Screw 1"-14, 4-3/4" Fastener Length, Zinc Plated Fastener Finish, Steel, EA1

  • Item # 24C639
  • My Part #
  • Mfr. Model # 24C639
  • Catalog Page # 2117
  • UNSPSC # 31161501
Hex Cap Screw,316 SS,1-8x4-3/4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade 316
  • Fastener Finish Zinc Plated
  • Dia./Thread Size 1"-14
  • Fastener Length 4-3/4"
  • Fastener Industry Standards ASME B18.2.1
  • Head Type Hex
  • Min. Thread Length 2-1/4"
  • Head Height 39/64"
  • Head Width 1-1/2"
  • Tensile Strength 85 to 140 psi
  • Rockwell Hardness B80 to C32
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products