Skip Content

WV
GRAINGER APPROVED

31-5/8" Padded Soft Padded for Seat and Bench, Aluminum Tubing ADA Adjustable Bench with Backrest, W

  • Item # 4EEX2
  • My Part #
  • Mfr. Model # 4EEX2
  • Catalog Page # 2738
  • UNSPSC # 42211610
ADA Adjustable Bench with Backrest close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $239.88 / each

Web Price $252.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.43 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help keep occupants safe while bathing. Backrests and armrests are both reversible for right or left side.

View More

Technical Specs

  • Item ADA Adjustable Bench with Backrest
  • Type Padded
  • Material Soft Padded for Seat and Bench, Aluminum Tubing
  • Finish Chrome Plated
  • Color White
  • Frame Anodize Aluminum Tubing
  • Length 31-5/8"
  • Width 19-1/4"
  • Height 18" to 22"
  • Mounting Screws Stainless Steel
  • Weight Capacity 250 lb.
  • Standards ADA Certified
  • Includes Assembling Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.