Skip Content

C3
GRAINGER APPROVED

304 Stainless Steel Socket Weld Flange, Welded, 1-1/2" Pipe Size - Pipe Fitting

  • Item # 4HWX6
  • My Part #
  • Mfr. Model # 4HWX6
  • Catalog Page # 2778
  • UNSPSC # 40142409
SocketWeldFlange,PipeS 1 1/2 In.,OD 5 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring 304 stainless steel for very good corrosion resistance, this GRAINGER APPROVED socket weld flange is similar to a slip-on flange, but a lip supports the pipe while welding. Model is counter-bored to accept the pipe before being fillet welded. Flange and pipe bore are the same to help enhance flow characteristics. Flange is suitable for use with air, water, oil, natural gas, and steam.

View More

Technical Specs

  • Item Socket Weld Flange
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 1-1/2"
  • Fitting Connection Type Welded
  • Max. Pressure 150 psi
  • Outside Dia. 5"
  • Number of Holes 4
  • Temp. Range -60 Degrees to 450 Degrees F
  • Standards ANSI B16.5, ASTM A182
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.