Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

304 Stainless Steel Pull Handle with Polished Finish, Natural; Hardware Included

  • Item# 1XNX6
  • Mfr. Model# 1XNX6
  • Catalog Page# 2066
  • UNSPSC# 22101721
304 Stainless Steel Pull Handle with Polished Finish, Natural; Hardware Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Handles and Pulls

Technical Specs

  • Item Pull Handle
  • Load Rated (Y/N) N
  • Mounting Type Threaded Holes
  • Material 304 Stainless Steel
  • Finish Polished
  • Mounting Hole Center to Center 9"
  • Projection 1-51/64"
  • Screw Size #12 x 1-1/2"
  • Overall Width 1-5/16"
  • Color Natural
  • Grip Length 6"
  • Hardware Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms