Navigation Menu New

Access My Account, Order History, Lists and more here.

61RD99 4r3.5-6 UNSPSC # 0

304, Stainless Steel, Rod Stock, Diameter 3 1/2 in, Length 6 in

  • Item # 61RD99
  • Mfr. Model # 4r3.5-6
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

304, Stainless Steel, Rod Stock, Diameter 3 1/2 in, Length 6 in

  • Item # 61RD99
  • Mfr. Model # 4r3.5-6
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Rod Stock
  • Type Corrosion Resistant
  • Material Stainless Steel
  • Alloy Type 304
  • Diameter 3 1/2 in
  • Length 6 in
  • Finish Unfinished
  • Temper Annealed
  • Diameter Tolerance +0.046/-0 in
  • Length Tolerance +0.125/-0 in
  • Typical Tensile Strength (PSI) 85000
  • Typical Yield Strength (PSI) 30000
  • Typical Hardness 75
  • Hardness Scale Rb
  • Standards AMS 5639, ASTM A276, ASTM A479
  • Package Quantity 1
  • Machining Finish Mill Finish
  • Metal Fabrication Process Hot-Rolled
  • Straightness Tolerance +/-0.002 in/ft
Back to Top