Navigation Menu New

Access My Account, Order History, Lists and more here.

61RD12 4r1.437-36 UNSPSC # 0

304, Stainless Steel, Rod Stock, Diameter 1 7/16 in, Length 18 ft

  • Item # 61RD12
  • Mfr. Model # 4r1.437-36
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

304, Stainless Steel, Rod Stock, Diameter 1 7/16 in, Length 18 ft

  • Item # 61RD12
  • Mfr. Model # 4r1.437-36
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Rod Stock
  • Type Corrosion Resistant
  • Material Stainless Steel
  • Alloy Type 304
  • Diameter 1 7/16 in
  • Length 18 ft
  • Finish Unfinished
  • Temper Annealed
  • Diameter Tolerance +/-0.003 in
  • Length Tolerance +/- 3.00 in
  • Typical Tensile Strength (PSI) 85000
  • Typical Yield Strength (PSI) 30000
  • Typical Hardness 75
  • Hardness Scale Rb
  • Standards AMS 5639, ASTM A276, ASTM A479
  • Package Quantity 1
  • Machining Finish Mill Finish
  • Metal Fabrication Process Cold-Rolled
  • Straightness Tolerance +/-0.001 in/ft
Back to Top